Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM261615MM
Zoro # G6623575
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Size - Decimal 15.00mm - 0.5900
- Outside Dia. Tolerance +0.9000 in /+0.2500 in
- Decimal Equivalent 0.5900
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM261615MM
- Zoro # G6623575
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 15.00mm - 0.5900 |
Outside Dia. Tolerance | +0.9000 in /+0.2500 in |
Outside Dia. | 26.00 mm |
Drill Size | 15.00 mm |
Overall Length | 16.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 15.00 mm |
Details
Measurement System | Metric |
Decimal Equivalent | 0.5900 |
Head Type | No |
Bushing Code | DGM |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DGM) |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3-3/8" 24T Carbide-Tipped Saw Blade (721005-A)
- DIABLO Round Ovr Bt 7/8Dx3/16R (DR34108)
- KO-KEN Adaptor 1/4 Square 50mm Ball type 1/4 Hex Drive (110-50B)
- GEARWRENCH 8mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86108)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings