Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM221615MM
Zoro # G6620976
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 22.00 mm
- Inside Dia. 15.00 mm
- Size - Decimal 15.00mm - 0.5900
- Drill Size 15.00 mm
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM221615MM
- Zoro # G6620976
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 22.00 mm |
Inside Dia. | 15.00 mm |
Size - Decimal | 15.00mm - 0.5900 |
Drill Size | 15.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Overall Length | 16.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Details
Decimal Equivalent | 0.5900 |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Bushing Code | DGM |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DGM) |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 15.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- SPYDER Hole Saw, Bi-Metal, 3-1/4 (600095CF)
- RIDGID Ridgid® Model No. Rc-2375 Replacement Blade (30093)
- DEWALT 20V 5-tool Cordless Combo Kit (DCK594P2)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings