Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM221614MM
Zoro # G6623128
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
- Drill Size 14.00 mm
- Inside Dia. 14.00 mm
- Outside Dia. 22.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM221614MM
- Zoro # G6623128
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Drill Size | 14.00 mm |
Inside Dia. | 14.00 mm |
Outside Dia. | 22.00 mm |
Size - Decimal | 14.00mm - 0.5500 |
Overall Length | 16.00 mm |
Details
Measurement System | Metric |
Item | Diamond Groove Drill Bushing (DGM) |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | DGM |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Decimal Equivalent | 0.5500 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Straight Grinder (DWMT70783)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- MILWAUKEE TOOL 5/8 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6904)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45065)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings