Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM221613MM
Zoro # G6622473
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Inside Dia. 13.00 mm
- Bushing Code DGM
- Size - Decimal 13.00mm - 0.5100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM221613MM
- Zoro # G6622473
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 13.00 mm |
Size - Decimal | 13.00mm - 0.5100 |
Drill Size | 13.00 mm |
Outside Dia. | 22.00 mm |
Overall Length | 16.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Details
Bushing Head Type | Headless |
Bushing Code | DGM |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.5100 |
Material - Machining | High Speed Steel |
Head Type | No |
Item | Diamond Groove Drill Bushing (DGM) |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 13.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Socket Bit SAE 5/8 in Tip, 4 in L (J54415/8)
- BON TOOL Bon 15-194 Drywall Board Carrier, 29" (15-194)
- EUROBOOR Reducing ring 32 mm - 19mm Weldon shank (IBK.3219)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YP89)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings