Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM221612.01MM
Zoro # G6620373
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12.01 mm
- Heat Treatment Through Hardened
- Head Type No
- Rockwell Hardness RC 60-65
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM221612.01MM
- Zoro # G6620373
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 12.01 mm |
Size - Decimal | 12.01mm - 0.4700 |
Outside Dia. | 22.00 mm |
Overall Length | 16.00 mm |
Drill Size | 12.01 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Details
Item | Diamond Groove Drill Bushing (DGM) |
Heat Treatment | Through Hardened |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.4700 |
Bushing Code | DGM |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Metric |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 12.01 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 3 Flutes (VTSPO5516)
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- STEELMAN MAXILLA 24" Folding Bolt Cutter (93909)
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" (ISFXT616)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings