Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM182011.5MM
Zoro # G6621168
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Head Type No
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM182011.5MM
- Zoro # G6621168
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 20.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 11.50mm - 0.4500 |
Drill Size | 11.50 mm |
Outside Dia. | 18.00 mm |
Inside Dia. | 11.50 mm |
Details
Bushing Head Type | Headless |
Head Type | No |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DGM) |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DGM |
Decimal Equivalent | 0.4500 |
Rockwell Hardness | RC 60-65 |
Measurement System | Metric |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 11.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Bastard Cut, 10 In L (1NFN2)
- JOHNSON LEVEL & TOOL Adjustable Tripod, Aluminum, 41 3/4-67 In (40-6340)
- KNIPEX Precision Snap Ring Pliers, Internal, 9 (48 11 J3 SBA)
- PROTO 1/2" Drive, SAE 1-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5350CF)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings