Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM181212MM
Zoro # G6622927
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
- Inside Dia. 12.00 mm
- Head Type No
- Size - Decimal 12.00mm - 0.4700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM181212MM
- Zoro # G6622927
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 12.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. | 12.00 mm |
Size - Decimal | 12.00mm - 0.4700 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 12.00 mm |
Outside Dia. | 18.00 mm |
Details
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Item | Diamond Groove Drill Bushing (DGM) |
Measurement System | Metric |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.4700 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Bushing Code | DGM |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (368071)
- GARDNER BENDER Wire/Cable Staple Gun, Manual, Prof Duty (MSG-501)
- MILWAUKEE TOOL EXACT 5" Punch (49-16-2687)
- GEARWRENCH 1/2" Drive Extension 5" (81341)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings