Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM12208MM
Zoro # G6622227
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 8.00mm - 0.3100
- Material - Machining High Speed Steel
- Head Type No
- Drill Size 8.00 mm
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM12208MM
- Zoro # G6622227
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 8.00mm - 0.3100 |
Drill Size | 8.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 12.00 mm |
Outside Dia. Tolerance | +0.65 mm /+0.25 mm |
Inside Dia. | 8.00 mm |
Overall Length | 20.00 mm |
Details
Material - Machining | High Speed Steel |
Head Type | No |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3100 |
Bushing Code | DGM |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DGM) |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13/32" Thunderbolt Black Oxide Drill Bit (48-89-2732)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Teardrop Ratchet 19-3/4" (81400)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings