Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM12166.35MM
Zoro # G6623408
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Bushing Head Type Headless
- Inside Dia. 6.35 mm
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM12166.35MM
- Zoro # G6623408
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 16.00 mm |
Inside Dia. | 6.35 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Drill Size | 6.35 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 6.35mm - 0.2500 |
Outside Dia. | 12.00 mm |
Details
Measurement System | Metric |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Bushing Code | DGM |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2500 |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DGM) |
Head Type | No |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points (4424)
- INGERSOLL-RAND 9 Piece Tech Solutions Metric Non-Slip Socket Set (752039X)
- DRILL AMERICA 25/64" Tin Coated Jobber Length Drill Bit (DWDTN25/64)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings