Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM12108MM
Zoro # G6622586
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 8.00 mm
- Decimal Equivalent 0.3100
- Size - Decimal 8.00mm - 0.3100
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM12108MM
- Zoro # G6622586
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 8.00 mm |
Size - Decimal | 8.00mm - 0.3100 |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Overall Length | 10.00 mm |
Drill Size | 8.00 mm |
Outside Dia. | 12.00 mm |
Details
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.3100 |
Item | Diamond Groove Drill Bushing (DGM) |
Head Type | No |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Bushing Code | DGM |
Measurement System | Metric |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- KNAACK Model 109 JOBMASTER Cabinet, 60" W x 24" D x 60" H, 16-Gauge Steel, Tan, 47.5 cu ft (109)
- PERFORMANCE TOOL 7-Pc Screwdriver Set, W80007 (W80007)
- MAG-MATE Retrieve Tool, Rigid, 2 Jaw, 12 L, 1 In Cap (712)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings