Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM12107.5MM
Zoro # G6620897
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 7.50 mm
- Head Type No
- Bushing Head Type Headless
- Measurement System Metric
- Overall Length 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM12107.5MM
- Zoro # G6620897
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | 7.50 mm |
Overall Length | 10.00 mm |
Size - Decimal | 7.50mm - 0.3000 |
Outside Dia. | 12.00 mm |
Inside Dia. | 7.50 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Details
Head Type | No |
Bushing Head Type | Headless |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DGM |
Decimal Equivalent | 0.3000 |
Item | Diamond Groove Drill Bushing (DGM) |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 7.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (2318GBK-200)
- WESTWARD Wrecking Bar, Double End, 24 in. L (31MA34)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings