Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM12106.35MM
Zoro # G6620845
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 6.35mm - 0.2500
- Inside Dia. 6.35 mm
- Rockwell Hardness RC 60-65
- Bushing Head Type Headless
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM12106.35MM
- Zoro # G6620845
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | 6.35mm - 0.2500 |
Inside Dia. | 6.35 mm |
Overall Length | 10.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 12.00 mm |
Drill Size | 6.35 mm |
Details
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Metric |
Decimal Equivalent | 0.2500 |
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Code | DGM |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Head Type | No |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- S.E. TOOLS Super Magnum Telescoping Magnet, 30+ Lb (SES990SM)
- KRAFT TOOL Smooth Faced Framing Hammer, 21 oz. (GG641)
- KNIPEX 10 in Knipex Raptor Straight Jaw Tongue and Groove Plier Smooth, Plastic Grip (87 41 250)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings