Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM12106.2MM
Zoro # G6622193
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 12.00 mm
- Head Type No
- Measurement System Metric
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DGM12106.2MM
- Zoro # G6622193
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 12.00 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Drill Size | 6.20 mm |
Inside Dia. | 6.20 mm |
Size - Decimal | 6.20mm - 0.2400 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 10.00 mm |
Details
Head Type | No |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Bushing Code | DGM |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DGM) |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.2400 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Replacement Skimming Blade, 24 (4-953)
- OTC 3/4 in Drive, 3-1/2" 8 pt SAE Socket, 8 Points (1911)
- S & W MANUFACTURING Knrl Ctrl Knob Tap, Stl, 5/16-18", 1.5"dia. (SKT-025)
- S & W MANUFACTURING Knrl Knob Stud, M6, 19mm dia., 32mm, SS (MWSS-014)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings