Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM10166.5MM
Zoro # G6620197
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 10.00 mm
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
- Size - Decimal 6.50mm - 0.2600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM10166.5MM
- Zoro # G6620197
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 10.00 mm |
Size - Decimal | 6.50mm - 0.2600 |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 16.00 mm |
Drill Size | 6.50 mm |
Inside Dia. | 6.50 mm |
Details
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DGM) |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Bushing Code | DGM |
Bushing Head Type | Headless |
Decimal Equivalent | 0.2600 |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN L Handle 1/2 Square 260mm 1/2 Sq. Drive (4747)
- MITUTOYO Dial indicator, 0.01-5 mm (2044A-09)
- BIG HORN Canadian Hickory Replacement Hammer Handle (Curved) (15105)
- OX TOOLS Pro Level 240cm/96" (OX-P024424)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings