Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM10165.3MM
Zoro # G6621414
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Code DGM
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM10165.3MM
- Zoro # G6621414
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Size - Decimal | 5.30mm - 0.2100 |
Outside Dia. | 10.00 mm |
Overall Length | 16.00 mm |
Drill Size | 5.30 mm |
Inside Dia. | 5.30 mm |
Details
Item | Diamond Groove Drill Bushing (DGM) |
Bushing Code | DGM |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2100 |
Measurement System | Metric |
Head Type | No |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun Kit, 3", 6" Extension (LZR6007KIT)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82229M)
- SWANSON TOOL 9" Magnetic Shock-Resistant Torpedo Level (TL009M)
- RED DEVIL 1-1/2 FLEX PUTTY KNIFE (4824)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings