Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM10106MM
Zoro # G6621353
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.6500 in /+0.2500 in
- Inside Dia. 6.00 mm
- Outside Dia. 10.00 mm
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM10106MM
- Zoro # G6621353
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Overall Length | 10.00 mm |
Inside Dia. | 6.00 mm |
Outside Dia. | 10.00 mm |
Size - Decimal | 6.00mm - 0.2400 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 6.00 mm |
Details
Item | Diamond Groove Drill Bushing (DGM) |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Code | DGM |
Measurement System | Metric |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Head Type | No |
Decimal Equivalent | 0.2400 |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Ion Battery + Charger (LBXR20CK)
- WESTWARD Countersink Set, 7 PC, 6 FL, 82 Deg, HSS (21ML39)
- WESTWARD #52 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN7)
- DRILL AMERICA 5/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/64)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings