Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM10105.4MM
Zoro # G6620048
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2100
- Bushing Head Type Headless
- Heat Treatment Through Hardened
- Rockwell Hardness RC 60-65
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM10105.4MM
- Zoro # G6620048
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | 5.40 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Drill Size | 5.40 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 10.00 mm |
Overall Length | 10.00 mm |
Size - Decimal | 5.40mm - 0.2100 |
Details
Decimal Equivalent | 0.2100 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Bushing Code | DGM |
Head Type | No |
Measurement System | Metric |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DGM) |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TrackSaw(TM) Track Bag (DWS5025)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- AMERICAN FORGE & FOUNDRY 4-3/8" Drive, 4-3/8" 8 Points (18517)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings