Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DGM)
Mfr # DGM10105.2MM
Zoro # G6620565
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Heat Treatment Through Hardened
- Size - Decimal 5.20mm - 0.2000
- Overall Length 10.00 mm
- Outside Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DGM10105.2MM
- Zoro # G6620565
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 5.20mm - 0.2000 |
Overall Length | 10.00 mm |
Outside Dia. | 10.00 mm |
Inside Dia. | 5.20 mm |
Outside Dia. Tolerance | +0.6500 in /+0.2500 in |
Drill Size | 5.20 mm |
Details
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Measurement System | Metric |
Decimal Equivalent | 0.2000 |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DGM |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DGM) |
Head Type | No |
Description
Diamond Groove Drill Bushing (DGM), Standard Wall, Headless, Metric, 5.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 13/16" 1/2" Drive 6pt Deep Socket (DW22912)
- ALLWAY 4 in. W Steel Glass/Tile Scraper Blade (WSB)
- K-TOOL INTERNATIONAL 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (KTI-28125)
- DIABLO 9 in. L x Wood Cutting Saw Blades (DS0912BW5)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings