Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG328.2130
Zoro # G6620985
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Head Type No
- Drill Size #3
- Inside Dia. #3
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG328.2130
- Zoro # G6620985
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | #3 |
Inside Dia. | #3 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Size - Decimal | #3 - 0.2130 |
Outside Dia. | 1/2 in |
Details
Heat Treatment | Through Hardened |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.2130 |
Measurement System | Wire |
Bushing Code | DG |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, For Laminates/Plastics, 12 In (10Z608)
- RECOIL Insert Install Tool, Prewinder, 10-32 (54602U)
- MITUTOYO Micrometer, Head, 0-25mm (152-332)
- BON TOOL Bon 22-858 Groover Saw Cut 6 X 6 1" Deep Wood Handle (22-858)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings