Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG328.2010
Zoro # G6621143
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
- Inside Dia. #7
- Bushing Code DG
- Head Type No
- Size - Decimal #7 - 0.2010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.2010
- Zoro # G6621143
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | #7 |
Size - Decimal | #7 - 0.2010 |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | #7 |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Measurement System | Wire |
Bushing Code | DG |
Head Type | No |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.2010 |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708ACZ)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-P (45786)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-2 Extractor/7/64"Bit (HAN53702)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings