Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG328.1910
Zoro # G6621667
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Type No
- Size - Decimal #11- 0.1910
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG328.1910
- Zoro # G6621667
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #11- 0.1910 |
Outside Dia. | 1/2 in |
Drill Size | #11 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | #11 |
Overall Length | 1/2 in |
Details
Material - Machining | High Speed Steel |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Decimal Equivalent | 0.1910 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- WOODWARD FAB Sheet Metal Thickness Gauge, 0 to 36 (WFSG)
- MILTON Safety Blow Gun, 10" Extension (133)
- BOSCH 59-1/2 x 3/8 x 6TPI Wood BSB, 59-1/2 in L, 3/8" W, 6 TPI, 0.012" Thick (BS5912-6H)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings