Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG328.1770
Zoro # G6620793
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Overall Length 1/2 in
- Size - Decimal #16 - 0.1770
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.1770
- Zoro # G6620793
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Size - Decimal | #16 - 0.1770 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. | #16 |
Drill Size | #16 |
Outside Dia. | 1/2 in |
Details
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1770 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Head Type | Headless |
Measurement System | Wire |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1126)
- PALADIN TOOLS Die Fiber Sma/Smb/Sc Foc-A2 (PA2652)
- WILTON Milling Machine Vise, 1-1/2 D, 4 in Open (11713)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (9714A)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Drill Bushings