Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG328.1610
Zoro # G6620504
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #20
- Heat Treatment Through Hardened
- Decimal Equivalent 0.1610
- Bushing Head Type Headless
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG328.1610
- Zoro # G6620504
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | #20 |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | #20 - 0.1610 |
Inside Dia. | #20 |
Outside Dia. | 1/2 in |
Details
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1610 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Measurement System | Wire |
Bushing Code | DG |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX RECIP BLD 6"" BIMETAL 10T (20561S610R)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch 12-Point Socket (SHD32240)
- DRILL AMERICA m14x1.25 HSS 4 Flute Hand Tap Set (DWTS14X1.25)
- XTREME BLU-MOL Electrician Bi-Metal Hole Saw Kit, 9 pcs. (D9593)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings