Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG326.2210
Zoro # G6622656
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Head Type No
- Drill Size #2
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG326.2210
- Zoro # G6622656
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Drill Size | #2 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/8 in |
Inside Dia. | #2 |
Size - Decimal | #2 - 0.2210 |
Outside Dia. | 1/2 in |
Details
Material - Machining | High Speed Steel |
Head Type | No |
Measurement System | Wire |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Decimal Equivalent | 0.2210 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Phillips, Slotted, Robertson Square Recess Bit 7 1/4 in, Drive Size: 1/4 in, 5/16 in, 3/8 in (401L13)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D26,00R WMP35)
- BIG HORN 20" Dia 5 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11769)
- CHICAGO-LATROBE Screw Machine Drill Bit, #39 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49409)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Diamond Groove Bushings