Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG326.1990
Zoro # G6623548
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code DG
- Bushing Head Type Headless
- Inside Dia. #8
- Drill Size #8
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG326.1990
- Zoro # G6623548
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | #8 |
Drill Size | #8 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Overall Length | 3/8 in |
Size - Decimal | #8 - 0.1990 |
Outside Dia. | 1/2 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1990 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive Long 7/32 in Hex Bit Socket (3-0615)
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece (32799)
- PROTO 3/8 in Drive Impact Socket E16 Size, Standard Socket, black oxide (J7216TX)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings