Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG325.2055
Zoro # G6623663
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0250 in /+0.0100 in
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Rockwell Hardness RC 60-65
- Decimal Equivalent 0.2055
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG325.2055
- Zoro # G6623663
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #5 |
Inside Dia. | #5 |
Overall Length | 5/16 in |
Outside Dia. | 1/2 in |
Size - Decimal | #5 - 0.2055 |
Details
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2055 |
Measurement System | Wire |
Bushing Head Type | Headless |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x3.5 HSS Metric 4 Flute Plug Hand Tap (DWTP30X3.5)
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN4)
- GEARWRENCH 12 oz. Soft Face Hammer with Black Comfort Grip Handle (82260)
- TOOLPRO 3 ft to 11 ft Adjustable Height Drywall Panel Lift (TP88200)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings