Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG325.1935
Zoro # G6623182
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Outside Dia. 1/2 in
- Decimal Equivalent 0.1935
- Head Type No
- Size - Decimal #10 - 0.1935
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG325.1935
- Zoro # G6623182
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 5/16 in |
Outside Dia. | 1/2 in |
Size - Decimal | #10 - 0.1935 |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #10 |
Drill Size | #10 |
Details
Bushing Head Type | Headless |
Decimal Equivalent | 0.1935 |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide (J75276P)
- ANCOR Ancor Universal Wire Stripper - 20-4/0 AWG (702032)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54923)
- CLEVELAND Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Straight Shank (C15146)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings