Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG268.2130
Zoro # G6622367
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 13/32 in
- Drill Bushing Wall Type Standard Wall
- Bushing Code DG
- Material - Machining High Speed Steel
- Size - Decimal #3 - 0.2130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG268.2130
- Zoro # G6622367
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 13/32 in |
Size - Decimal | #3 - 0.2130 |
Inside Dia. | #3 |
Drill Size | #3 |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Measurement System | Wire |
Decimal Equivalent | 0.2130 |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Threading Tool, 3 in L, Carbide (IT-4902000)
- HOUGEN 1-1/16 in. X 3 in. 12,000-Series Annular Cutter Stack Cut (3-12234S)
- TE-CO T-Slot Bolt, Carbon Steel, 1/2"X4" (45410)
- GEARWRENCH 3/8" Drive 6 Point Standard SAE Socket 5/16" (80351)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings