Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG268.2055
Zoro # G6620583
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Decimal Equivalent 0.2055
- Drill Size #5
- Bushing Head Type Headless
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG268.2055
- Zoro # G6620583
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | #5 |
Inside Dia. | #5 |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #5 - 0.2055 |
Details
Measurement System | Wire |
Decimal Equivalent | 0.2055 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (30-17MM)
- BOSCH Switch (1617200066)
- HHIP #3 X 6" High Speed Steel Center Drill & Countersink (5000-0034)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 47 mm Size, Standard Socket, Black Phosphate (49-66-6385)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings