Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG268.2010
Zoro # G6621475
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 13/32 in
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance +0.0248 in /+0.0097 in
- Head Type No
- Inside Dia. #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG268.2010
- Zoro # G6621475
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Inside Dia. | #7 |
Drill Size | #7 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #7 - 0.2010 |
Overall Length | 1/2 in |
Details
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Decimal Equivalent | 0.2010 |
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Wire |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Code | DG |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 55 in. Track Saw Guide Rail (48-08-0571)
- CMT ORANGE TOOLS Industrial NonFerrous Metal PVC Melamine Saw Blade 812In x 60 Teeth TCG Grind 58In Bore (225.060.08)
- GEDORE Contact File (8729)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings