Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG268.1590
Zoro # G6620958
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #21 - 0.1590
- Bushing Head Type Headless
- Drill Bushing Wall Type Standard Wall
- Bushing Code DG
- Drill Size #21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG268.1590
- Zoro # G6620958
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | #21 - 0.1590 |
Drill Size | #21 |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Outside Dia. | 13/32 in |
Inside Dia. | #21 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Details
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Decimal Equivalent | 0.1590 |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4" Vise Jaws for 4CPF7 (4CPG5)
- MITUTOYO 0 to 1/.0001" Deep Thrt. Mic S.A And S (118-120)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- Boneham Diamond Groove Bushings