Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG266.1990
Zoro # G6621554
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Wire
- Outside Dia. 13/32 in
- Inside Dia. #8
- Size - Decimal #8 - 0.1990
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG266.1990
- Zoro # G6621554
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 13/32 in |
Inside Dia. | #8 |
Size - Decimal | #8 - 0.1990 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/8 in |
Drill Size | #8 |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Details
Measurement System | Wire |
Bushing Head Type | Headless |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.1990 |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/16" Industrial grade long L-type Hex Key (49-5/16L)
- MARTOR Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L (447.02)
- STEIN WORLD Titan 7-Piece 1/2 In. Drive Metric Large Hex Bit Socket Set (16131)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings