Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG265.1960
Zoro # G6622236
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Code DG
- Decimal Equivalent 0.1960
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
- Size - Decimal #9 - 0.1960
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG265.1960
- Zoro # G6622236
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | #9 - 0.1960 |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 13/32 in |
Inside Dia. | #9 |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Drill Size | #9 |
Details
Bushing Code | DG |
Decimal Equivalent | 0.1960 |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Head Type | No |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/8 in Crimper 0.4 to 1.1mm (97 50 01)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- J-B WELD Plastic Bonder Syringe, 25 Ml (JBW50133)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings