Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG265.1935
Zoro # G6621012
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #10
- Measurement System Wire
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG265.1935
- Zoro # G6621012
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | #10 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #10 |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Overall Length | 5/16 in |
Size - Decimal | #10 - 0.1935 |
Outside Dia. | 13/32 in |
Details
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Bushing Code | DG |
Decimal Equivalent | 0.1935 |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENT FIX EQUIPMENT $NINE (9) FINGERBEAR CLAW (DF506)
- BOSCH Switch (2607200674)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Chrome plated (H-104)
- HHIP #1-1/2 Adjustable Tap & Reamer Wrench For 1/16 To 1/2" Taps (3900-0210)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings