Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG2612.1890
Zoro # G6620836
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1890
- Drill Size #12
- Bushing Code DG
- Bushing Head Type Headless
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG2612.1890
- Zoro # G6620836
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | #12 |
Overall Length | 3/4 in |
Size - Decimal | #12 - 0.1890 |
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0248 in /+0.0097 in |
Inside Dia. | #12 |
Details
Decimal Equivalent | 0.1890 |
Bushing Code | DG |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- WESTWARD #60 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP6)
- LINK Ua3-U3R Type HSS Centerdrill (30-L2-200)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 10 lb. Capacity) (HT-3)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- Boneham Drill Bushings