Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG208.1935
Zoro # G6623514
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size #10
- Bushing Code DG
- Head Type No
- Outside Dia. 5/16 in
- Outside Dia. Tolerance +0.0245 in /+0.0095 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG208.1935
- Zoro # G6623514
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | #10 |
Outside Dia. | 5/16 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #10 |
Size - Decimal | #10 - 0.1935 |
Details
Bushing Code | DG |
Head Type | No |
Decimal Equivalent | 0.1935 |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16-1/4 HSS Split Point Jobber Drill Bit Set 13Pc. (1/16 Increments) (D/A13J-SP-SET)
- URREA Amber Screwdriver 1/8X2-1/2 Cabinet (9622)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2412 Steam Oxide HSS RHS/RHC 1-1/16 (C12691)
- PROSKIT Tweezer, ESD Safe, Soft, Grip, Super Fine (TZ-202N)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings