Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG208.1890
Zoro # G6621798
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1890
- Measurement System Wire
- Outside Dia. 5/16 in
- Bushing Code DG
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG208.1890
- Zoro # G6621798
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Drill Size | #12 |
Inside Dia. | #12 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Size - Decimal | #12 - 0.1890 |
Details
Decimal Equivalent | 0.1890 |
Measurement System | Wire |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Control Cabinet Key, 2 53/64 In L (00 11 02)
- MIGHTY MAXX Razor Scraper w Blades (083-19113)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 10-1/2)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings