Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG208.1610
Zoro # G6620888
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1610
- Outside Dia. Tolerance +0.0245 in /+0.0095 in
- Measurement System Wire
- Material - Machining High Speed Steel
- Head Type No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG208.1610
- Zoro # G6620888
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/2 in |
Size - Decimal | #20 - 0.1610 |
Drill Size | #20 |
Inside Dia. | #20 |
Outside Dia. | 5/16 in |
Details
Decimal Equivalent | 0.1610 |
Measurement System | Wire |
Material - Machining | High Speed Steel |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Rockwell Hardness | RC 60-65 |
Item | Diamond Groove Drill Bushing (DG) |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- BONDHUS 2.5MM T-HANDLE HEX 9" LONG 2.5 MM (BH15354)
- IRWIN 5/8" x 17" Ship Auger Bit 7/16" Hex Shank (3043007)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings