Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG208.1590
Zoro # G6623207
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size #21
- Inside Dia. #21
- Outside Dia. 5/16 in
- Bushing Code DG
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG208.1590
- Zoro # G6623207
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | #21 |
Inside Dia. | #21 |
Outside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Size - Decimal | #21 - 0.1590 |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Wire |
Rockwell Hardness | RC 60-65 |
Head Type | No |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1590 |
Heat Treatment | Through Hardened |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel, 3/4 In. x 12 In. (J86A5/8X12S2)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- IRWIN Irwin Tools 286147 4-.5 In. Bench Vise (286147)
- KLEIN TOOLS HVAC Adjustable Length Screwdriver (32304)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings