Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG206.1850
Zoro # G6620242
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 60-65
- Head Type No
- Decimal Equivalent 0.1850
- Bushing Head Type Headless
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG206.1850
- Zoro # G6620242
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 5/16 in |
Size - Decimal | #13 - 0.1850 |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #13 |
Drill Size | #13 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Details
Rockwell Hardness | RC 60-65 |
Head Type | No |
Decimal Equivalent | 0.1850 |
Item | Diamond Groove Drill Bushing (DG) |
Bushing Head Type | Headless |
Bushing Code | DG |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Heat Treatment | Through Hardened |
Measurement System | Wire |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES 6" Pro-Series Quick Slide Drill Press Vise (3900-0186)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- GEDORE Torque Wrench Head, 9 x 12mm Drive Size (7612-02)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124MD)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings