Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG206.1695
Zoro # G6621493
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #18 - 0.1695
- Drill Size #18
- Bushing Code DG
- Bushing Head Type Headless
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG206.1695
- Zoro # G6621493
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | #18 - 0.1695 |
Drill Size | #18 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #18 |
Overall Length | 3/8 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Bushing Code | DG |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1695 |
Head Type | No |
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74500)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- MIRKA Work Station Shelf For De-1230 (DE-WSS)
- MAYHEW PRY BAR LINE UP REG 42" HD 475 (MY40023)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Diamond Groove Bushings