Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG205.1770
Zoro # G6620468
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0245 in /+0.0095 in
- Bushing Code DG
- Outside Dia. 5/16 in
- Material - Machining High Speed Steel
- Overall Length 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG205.1770
- Zoro # G6620468
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Outside Dia. | 5/16 in |
Overall Length | 5/16 in |
Drill Size | #16 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #16 - 0.1770 |
Inside Dia. | #16 |
Details
Bushing Code | DG |
Material - Machining | High Speed Steel |
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Wire |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Head Type | No |
Decimal Equivalent | 0.1770 |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DeWALT DWA1240/DW1263 Industrial Drill Bit Set, Cobalt Steel, Gold, Ferrous Oxide, 14-Piece (DWA1240/DW1263)
- GIZMO 1966938 2 in. Forstner Drill Bit (GI3307516)
- DRILL AMERICA 1/2"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/2)
- STARRETT Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10-10)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings