Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG205.1695
Zoro # G6622744
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 60-65
- Outside Dia. Tolerance +0.0245 in /+0.0095 in
- Outside Dia. 5/16 in
- Material - Machining High Speed Steel
- Bushing Head Type Headless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG205.1695
- Zoro # G6622744
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Outside Dia. | 5/16 in |
Overall Length | 5/16 in |
Drill Size | #18 |
Size - Decimal | #18 - 0.1695 |
Inside Dia. | #18 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Details
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1695 |
Measurement System | Wire |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Roll Pin Punch, 1/8 Tip x 4" L (253)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7085)
- DAVIES Fluted Knob, 3/8-16 Thread Size, 0.83"L, Blind Tap, HR Phenolic (2860-B)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings