Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG205.1470
Zoro # G6621396
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #26 - 0.1470
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Bushing Head Type Headless
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG205.1470
- Zoro # G6621396
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | #26 - 0.1470 |
Outside Dia. | 5/16 in |
Overall Length | 5/16 in |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Drill Size | #26 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #26 |
Details
Item | Diamond Groove Drill Bushing (DG) |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Measurement System | Wire |
Head Type | No |
Decimal Equivalent | 0.1470 |
Rockwell Hardness | RC 60-65 |
Bushing Code | DG |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT20X35-5PK)
- MAKITA 3-3/8" 50T Steel Circular Saw Blade, Thin Material (792299-8)
- URREA Black flat strike wrench 12 point, 2-15/16"opening size. (2747SWH)
- SIMONDS Round Handle Needle File, Round, #0 (83530000)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- Boneham Drill Bushings