Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG205.1285
Zoro # G6623374
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #30
- Rockwell Hardness RC 60-65
- Measurement System Wire
- Outside Dia. Tolerance +0.0245 in /+0.0095 in
- Bushing Code DG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG205.1285
- Zoro # G6623374
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | #30 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Outside Dia. | 5/16 in |
Size - Decimal | #30 - 0.1285 |
Drill Size | #30 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 5/16 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Measurement System | Wire |
Bushing Code | DG |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.1285 |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12)
- WESTWARD #27 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL97)
- BETA Hook Wrench w/Round Nose, 80-120mm (000990380)
- STANLEY ENGINEERED FASTENING Mandrel, M6x1, Steel, Metric, For 2NJP4 (8757-6)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Diamond Groove Bushings