Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG204.1890
Zoro # G6622428
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
- Bushing Code DG
- Head Type No
- Size - Decimal #12 - 0.1890
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG204.1890
- Zoro # G6622428
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Size - Decimal | #12 - 0.1890 |
Inside Dia. | #12 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Drill Size | #12 |
Overall Length | 1/4 in |
Details
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Decimal Equivalent | 0.1890 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 60-65 |
Measurement System | Wire |
Bushing Head Type | Headless |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- WOODOWL Standard Ship Auger 7.5" x 15/16" (02712)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- ICON VEHICLE DYNAMICS 2 PIN COILOVER SPANNER WRENCH KIT (198000)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Drill Bushings