Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG204.1540
Zoro # G6623015
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1540
- Head Type No
- Bushing Code DG
- Inside Dia. #23
- Rockwell Hardness RC 60-65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG204.1540
- Zoro # G6623015
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | #23 |
Drill Size | #23 |
Overall Length | 1/4 in |
Size - Decimal | #23 - 0.1540 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Details
Decimal Equivalent | 0.1540 |
Head Type | No |
Bushing Code | DG |
Rockwell Hardness | RC 60-65 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Measurement System | Wire |
Item | Diamond Groove Drill Bushing (DG) |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #23
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 48mm, Satin Chrome (11548)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- S&G TOOL AID CORPORATION Tool Aid TA91975 18" Air Hammer Cold Chisel 3/4 Wide .401 Shank (TA91975)
- POWERBUILT 1/2" Drive 7/8"(22Mm) Oxygen Sensor Socket (648442)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Diamond Groove Bushings