Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG2016.1660
Zoro # G6623103
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 5/16 in
- Drill Size #19
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. #19
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boneham
- MFR # DG2016.1660
- Zoro # G6623103
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Outside Dia. | 5/16 in |
Drill Size | #19 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Inside Dia. | #19 |
Size - Decimal | #19 - 0.1660 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Details
Item | Diamond Groove Drill Bushing (DG) |
Measurement System | Wire |
Head Type | No |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | DG |
Bushing Head Type | Headless |
Rockwell Hardness | RC 60-65 |
Heat Treatment | Through Hardened |
Decimal Equivalent | 0.1660 |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 1/4 in Linemans Plier High Leverage, Steel (09 02 240 SBA)
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- PROTO RATCHET RND HD LONG HANDLE 1/2 (PO5454F)
- SUPERIOR ELECTRIC Carbon Brush Aftermarket Ridgid 700 Pipe Threader Carbon Brush OE 44815 (R700)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG266.2300)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Drill Size: 11.00mm (DGM181211MM)
- Boneham Drill Bushings