Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG2012.1660
Zoro # G6621518
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Code DG
- Measurement System Wire
- Drill Size #19
- Outside Dia. Tolerance +0.0245 in /+0.0095 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG2012.1660
- Zoro # G6621518
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Drill Size | #19 |
Outside Dia. Tolerance | +0.0245 in /+0.0095 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #19 |
Overall Length | 3/4 in |
Outside Dia. | 5/16 in |
Size - Decimal | #19 - 0.1660 |
Details
Bushing Code | DG |
Measurement System | Wire |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.1660 |
Item | Diamond Groove Drill Bushing (DG) |
Head Type | No |
Rockwell Hardness | RC 60-65 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16" HSS 4MT Taper Shank Drill Bit (DWDTS1-5/16)
- HHIP 10-3/4" Tap Wrench Extension With 2-Jaw Chuck (3900-0219)
- DYNAMIC 1/2" Drive SAE Magnetic, 16 Socket Organizer (D029004)
- ZORO SELECT Vibration Isolator, 170 Lb Max, M8 x 1.25 (2NPD7)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- Boneham Diamond Groove Bushings