Shop All Diamond Groove Bushings
Boneham
Diamond Groove Drill Bushing (DG), Wire
Mfr # DG168.1160
Zoro # G6621527
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Inside Dia. #32
- Decimal Equivalent 0.1160
- Overall Length 1/2 in
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boneham
- MFR # DG168.1160
- Zoro # G6621527
- Country of Origin Multiple
- Category Diamond Groove Bushings
Dimensions
Inside Dia. | #32 |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0250 in /+0.0100 in |
Size - Decimal | #32 - 0.1160 |
Drill Size | #32 |
Details
Measurement System | Wire |
Decimal Equivalent | 0.1160 |
Heat Treatment | Through Hardened |
Bushing Code | DG |
Head Type | No |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Item | Diamond Groove Drill Bushing (DG) |
Rockwell Hardness | RC 60-65 |
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Smooth Cut, 6 In. L (1NFN5)
- EKLIND Screwdriver (91105)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- SUMITOMO GNDLR2020K-320J (2600BCH)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG648.7500)
- BONEHAM Diamond Groove Drill Bushing (DGM), Heat Treatment: Through Hardened (DGM152510MM)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG4812.4750)
- BONEHAM Diamond Groove Drill Bushing (DG) (DG2612.2510)
- Boneham Drill Bushings